Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101736
Zoro # G309253234
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Inside Diameter 16 in
- For Duct Shape Round
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101736
- Zoro # G309253234
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Overall Length | 37 in |
Outlet Diameter | 14 in |
For Nominal Duct Diameter | 14 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 14 in |
Details
Color | Silver |
Series | QF |
For Duct Shape | Round |
Angle | 30 Degrees |
Environment Type | Dusty |
Connection Type | Clamp Together |
Finish | Galvanized |
Product Type | Double Branch |
Shape | Double Branch |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Material | Steel |
Weight | 19.6 lb |
Material Thickness | 20 ga |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 14 in, 16 in, Inlet Diameter 16 in, Overall Length 37 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC W Accy Grill White (WG-W)
- LYNX FIREPLACE GRATE 14""X10""D (S147E)
- BRONDELL Revive Offgassing Reduction Filter, Pack of 3 (PRF-58)
- HONEYWELL Q314A6094 Non-Primary Aerated (Q314A6094)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Galvanized Reducer (GV1415)
- Nordfab Ducting, Venting & Accessories