Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101734
Zoro # G109253236
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 309 Degrees F
- Environment Type Dusty
- Connection Type Clamp Together
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101734
- Zoro # G109253236
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 14 in |
For Nominal Duct Diameter | 12 in, 14 in, 16 in |
Overall Length | 33 in |
Inside Diameter | 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Connection Type | Clamp Together |
Material | Steel |
Shape | Double Branch |
Finish | Galvanized |
Product Type | Double Branch |
Weight | 19.6 lb |
Angle | 30 Degrees |
Series | QF |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
For Duct Shape | Round |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT Firestop Spacer (8BVFS)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- M&G DURAVENT Support Box W/Trim Collr (6DP-CS24)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- Nordfab Ducting, Venting & Accessories