Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101732
Zoro # G609253255
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 29 in
- For Duct Shape Round
- Material Steel
- Maximum Temperature Rating 309 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101732
- Zoro # G609253255
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 29 in |
For Nominal Duct Diameter | 10 in, 14 in, 16 in |
Inlet Diameter | 16 in |
Outlet Diameter | 14 in |
Inside Diameter | 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
For Duct Shape | Round |
Material | Steel |
Maximum Temperature Rating | 309 Degrees F |
Angle | 30 Degrees |
Finish | Galvanized |
For Media Type | Dust |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
Shape | Double Branch |
End Type | Quick Fit |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Weight | 19.6 lb |
Product Type | Double Branch |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB6, blue Ø 16 integral LED (ZB6AV6)
- MULTIFAN Exhaust Fan, 12 In, 240V (V4E30K2M71100)
- FILTRETE Filtrete 4892253 Filtrete 16 x 20 x 1 in. 12 MERV Smart Air Filter - Case of 4 (4892253)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Duct Reducer 6In - 4In 30Ga (GV0811)
- Nordfab Duct Fittings