Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101730
Zoro # G109253168
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 309 Degrees F
- Overall Length 25 in
- Environment Type Dusty
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101730
- Zoro # G109253168
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 25 in |
Inlet Diameter | 16 in |
Outlet Diameter | 14 in |
For Nominal Duct Diameter | 8 in, 14 in, 16 in |
Inside Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Angle | 30 Degrees |
Finish | Galvanized |
Connection Type | Clamp Together |
End Type | Quick Fit |
For Duct Shape | Round |
Shape | Double Branch |
Material | Steel |
Weight | 19.6 lb |
Series | QF |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 14x30x1 Hi-E 40 - MERV 8 (6 Pack) (14x30x1x1 HI (6 Pack))
- HONEYWELL HOME Frame for HE265 and HE365 (32001632-001)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- MERCURY FLOOR MACHINES Corsair Air Mover - 1/2 hp, 3 speed air mover, with 20' cord. (90-2000)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nordfab Duct Fittings