Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101710
Zoro # G109253373
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Material Steel
- Minimum Pressure Rating 2 in wc
- Outlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101710
- Zoro # G109253373
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 12 in, 16 in |
Overall Length | 33 in |
Inside Diameter | 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Finish | Galvanized |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Angle | 30 Degrees |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Weight | 19.6 lb |
Product Type | Double Branch |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Shape | Double Branch |
Material Thickness | 20 ga |
Series | QF |
Environment Type | Dusty |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- ARMSTRONG 57M66 Switch-Pressure (57M66)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- KING ELECTRIC Efw Multiwatt Large Wall Heater 240V 4000W White (EFW2440-MW-W)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- DEFLECTO Deflect-O Jordan 3 in. L X 3 in. D Silver/White Aluminum Duct Connector, 12PK (DAC3C)
- Nordfab Duct Fittings