Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101708
Zoro # G609253378
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 12 in
- Environment Type Dusty
- Shape Double Branch
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101708
- Zoro # G609253378
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 10 in, 12 in, 16 in |
Inside Diameter | 16 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Environment Type | Dusty |
Shape | Double Branch |
Connection Type | Clamp Together |
Weight | 19.6 lb |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
For Duct Shape | Round |
Maximum Temperature Rating | 309 Degrees F |
Material | Steel |
Product Type | Double Branch |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Series | QF |
Finish | Galvanized |
Material Thickness | 20 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area (WK11C8)
- CANARM Replacement Bearing Bracket Assembly (RB6080008)
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- RHEEM Ae-58595-01 Shield - Radiation (AE-58595-0)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- IMPERIAL MFG Duct Stack Galv 3-1/4X10X60In (GV0220)
- Nordfab Ducting, Venting & Accessories