Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101706
Zoro # G209253358
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- For Nominal Duct Diameter 8 in, 12 in, 16 in
- End Type Quick Fit
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101706
- Zoro # G209253358
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 12 in, 16 in |
Overall Length | 25 in |
Inlet Diameter | 16 in |
Outlet Diameter | 12 in |
Inside Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
For Media Type | Dust |
End Type | Quick Fit |
Angle | 30 Degrees |
Maximum Temperature Rating | 309 Degrees F |
Weight | 19.6 lb |
Material | Steel |
Connection Type | Clamp Together |
Environment Type | Dusty |
For Duct Shape | Round |
Finish | Galvanized |
Material Thickness | 20 ga |
Product Type | Double Branch |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight (NTD600-N1D9S)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- TACO Zoning Control, 1 Zone (SR501-4)
- PARKER Filter, Dryer, Shell (P-969)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- Nordfab Ducting, Venting & Accessories