Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101702
Zoro # G109253274
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Weight 19.6 lb
- For Duct Shape Round
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101702
- Zoro # G109253274
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 4 in, 12 in, 16 in |
Overall Length | 17 in |
Outlet Diameter | 12 in |
Inside Diameter | 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Series | QF |
Weight | 19.6 lb |
For Duct Shape | Round |
Material Thickness | 20 ga |
Shape | Double Branch |
Environment Type | Dusty |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Double Branch |
Finish | Galvanized |
Connection Type | Clamp Together |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
End Type | Quick Fit |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Control Board, 115-230V, 50/60 Hz (000001238)
- DANFOSS Pressure Control, Auto-Reset (060-214491)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Lennox X0585, X8305, X8308, 2PK (20205.11H)
- DR INFRARED HEATER Heavy-duty 480-Volt 20kW 3-Phase Electric Fan Forced Unit Heater (DR-P3200)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- Nordfab Duct Fittings