Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101688
Zoro # G809253284
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Series QF
- For Duct Shape Round
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101688
- Zoro # G809253284
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 10 in, 12 in, 16 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Outlet Diameter | 10 in |
Overall Length | 33 in |
Branch Diameter | 12 in |
Details
Color | Silver |
For Media Type | Dust |
Series | QF |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Connection Type | Clamp Together |
Material | Steel |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Material Thickness | 20 ga |
Weight | 19.6 lb |
Finish | Galvanized |
Shape | Double Branch |
Product Type | Double Branch |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, 2.5kW (630-25249)
- FIREYE Connector Cable 4 ft. (ED512-4)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- BESTAIR Humidifier Chemical, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (00245)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Galvanized steel Duct Wall Cap (GV0022-C)
- Nordfab Ducting, Venting & Accessories