Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101682
Zoro # G409253318
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 10 in
- Maximum Temperature Rating 309 Degrees F
- Environment Type Dusty
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101682
- Zoro # G409253318
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
Overall Length | 21 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 6 in, 10 in, 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Weight | 19.6 lb |
Angle | 30 Degrees |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Product Type | Double Branch |
Finish | Galvanized |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
For Media Type | Dust |
Series | QF |
For Duct Shape | Round |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Gas Burner Ignition Transformer (1092-F)
- ZORO SELECT Tune Up Kit, For Use With 3VE49C-G (21EX26)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X-DV)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- Nordfab Duct Fittings