Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101680
Zoro # G809253352
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Material Steel
- For Duct Shape Round
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101680
- Zoro # G809253352
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Overall Length | 17 in |
Outlet Diameter | 10 in |
For Nominal Duct Diameter | 4 in, 10 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Media Type | Dust |
Material | Steel |
For Duct Shape | Round |
Angle | 30 Degrees |
Weight | 19.6 lb |
Series | QF |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Material Thickness | 20 ga |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Finish | Galvanized |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Product Type | Double Branch |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hm700Acyl2 Electrode Humidifier (HM700ACYL2)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 8 (102-042-005)
- IEC 15HP, 115V FAN COIL MOTOR (E020-70556305)
- DRI-EAZ Carpet/Floor Dryer, Variable Speed, 115V (F505)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- Nordfab Duct Fittings