Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101666
Zoro # G509253171
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Environment Type Dusty
- For Nominal Duct Diameter 8 in, 10 in, 16 in
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101666
- Zoro # G509253171
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 10 in, 16 in |
Inlet Diameter | 16 in |
Overall Length | 29 in |
Outlet Diameter | 8 in |
Inside Diameter | 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
End Type | Quick Fit |
Angle | 30 Degrees |
Material | Steel |
Series | QF |
Finish | Galvanized |
For Duct Shape | Round |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Weight | 19.6 lb |
Product Type | Double Branch |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Valve, 40 psi, 6440000 Btu (0384240)
- BROAN Blower Wheel (99020140)
- NOVATEK Novatek Ring Filter For Novair 2000, 1/2inL x 24inW x 24inH, 24/Pack (F4015)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FD24X24X2N_6)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- Nordfab Ducting, Venting & Accessories