Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101664
Zoro # G709253179
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Environment Type Dusty
- Weight 19.6 lb
- Series QF
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101664
- Zoro # G709253179
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 16 in |
Inlet Diameter | 16 in |
Overall Length | 25 in |
Inside Diameter | 16 in |
Outlet Diameter | 8 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Environment Type | Dusty |
Weight | 19.6 lb |
Series | QF |
Material | Steel |
For Media Type | Dust |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Shape | Double Branch |
For Duct Shape | Round |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 1/4Mx1/4F Flare (6AWT9)
- BARD Thermal Cutoff, 3'' O.H, 2'' O.W, 3'' O.D (8402-093BX)
- ROBERTSHAW Pilot Ignitor System (712-017)
- DEWALT Air Mover, 1/5 HP, 600 air flow (CFM), 3 speed, 10 ft. cord. (DXAM2260)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- Nordfab Ducting, Venting & Accessories