Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101660
Zoro # G909253351
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 309 Degrees F
- Material Steel
- Environment Type Dusty
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101660
- Zoro # G909253351
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
Inside Diameter | 16 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 8 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Material | Steel |
Environment Type | Dusty |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Product Type | Double Branch |
Shape | Double Branch |
Material Thickness | 20 ga |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Finish | Galvanized |
Weight | 19.6 lb |
Series | QF |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.042020)
- XPOWER 12 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-12 (12DH25)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- TPI Portable Electric Heater, 45KW/480V, 3 PH (FES-4548-3)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- Nordfab Duct Fittings