Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101648
Zoro # G709253360
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inside Diameter 16 in
- For Nominal Duct Diameter 6 in, 10 in, 16 in
- Minimum Pressure Rating 2 in wc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101648
- Zoro # G709253360
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
For Nominal Duct Diameter | 6 in, 10 in, 16 in |
Overall Length | 29 in |
Outlet Diameter | 6 in |
Inlet Diameter | 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
For Duct Shape | Round |
Series | QF |
Product Type | Double Branch |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Finish | Galvanized |
Weight | 19.6 lb |
Connection Type | Clamp Together |
End Type | Quick Fit |
Angle | 30 Degrees |
Material Thickness | 20 ga |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Duct Storage Bag, 8 In. (9500-45)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-475A)
- EMERSON Sensi WiFi 7-Day Programmable Black Digital Thermostat (ST75)
- DANFOSS Valve 3/8"Tr6 Txv R-410A 4Ton W/Kit (067L5956)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0295-C)
- Nordfab Ducting, Venting & Accessories