Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101646
Zoro # G509253089
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 309 Degrees F
- Shape Double Branch
- Angle 30 Degrees
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101646
- Zoro # G509253089
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Overall Length | 25 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 6 in, 8 in, 16 in |
Outlet Diameter | 6 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Shape | Double Branch |
Angle | 30 Degrees |
End Type | Quick Fit |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Finish | Galvanized |
For Duct Shape | Round |
Environment Type | Dusty |
Product Type | Double Branch |
Weight | 19.6 lb |
For Media Type | Dust |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS PRODUCTS Fx Series Dust Cover (FXXC)
- TRERICE Packing Kit, 105-0005K (105-0005K)
- AIR HANDLER Pleated Air Filter, 16x18x1, MERV 13 (817YW2)
- PROLINE 3/4 MIP x 3/4 In. Hose Thread Brass Cast Iron Boiler Drain (102-054HN)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- Nordfab Ducting, Venting & Accessories