Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101640
Zoro # G409253103
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Environment Type Dusty
- Product Type Double Branch
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101640
- Zoro # G409253103
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 15 in |
Inside Diameter | 15 in |
Inlet Diameter | 15 in |
Overall Length | 39 in |
For Nominal Duct Diameter | 15 in |
Branch Diameter | 15 in |
Details
Color | Silver |
Material | Steel |
Environment Type | Dusty |
Product Type | Double Branch |
Angle | 30 Degrees |
Series | QF |
End Type | Quick Fit |
Material Thickness | 20 ga |
Finish | Galvanized |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Shape | Double Branch |
Maximum Pressure Rating | 42 in wc |
Weight | 17.4 lb |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Overall Length 39 in, Product Type Double Branch, Weight 17.4 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 15 in, Outlet Diameter 15 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNT1)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 13.5, Textured Black, Steel (ST612W)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- Nordfab Ducting, Venting & Accessories