Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101525
Zoro # G509253294
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 33 in
- Maximum Temperature Rating 309 Degrees F
- Inside Diameter 14 in
- Outlet Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101525
- Zoro # G509253294
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 33 in |
Inside Diameter | 14 in |
Outlet Diameter | 14 in |
For Nominal Duct Diameter | 12 in, 14 in |
Inlet Diameter | 14 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Material | Steel |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Shape | Double Branch |
For Media Type | Dust |
Finish | Galvanized |
Weight | 15 lb |
Connection Type | Clamp Together |
End Type | Quick Fit |
For Duct Shape | Round |
Product Type | Double Branch |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
Material Thickness | 20 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Monitor 3-Phaselinemntr., Rvrse Prtctn (ICM402)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 60" L (SEC99AB-60C)
- AAF FLANDERS 20x25x2 High Capacity Pleated Air Filter, MERV 8 (80255.022025)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 4In Glv (GV0323)
- Nordfab Ducting, Venting & Accessories