Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101519
Zoro # G509253317
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Double Branch
- Material Thickness 20 ga
- For Duct Shape Round
- Inlet Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101519
- Zoro # G509253317
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Outlet Diameter | 14 in |
Overall Length | 21 in |
For Nominal Duct Diameter | 6 in, 14 in |
Inside Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Product Type | Double Branch |
Material Thickness | 20 ga |
For Duct Shape | Round |
End Type | Quick Fit |
For Media Type | Dust |
Series | QF |
Shape | Double Branch |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
Weight | 15 lb |
Environment Type | Dusty |
Finish | Galvanized |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Maximum Temperature Rating | 309 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Fan Control, 135 deg. to 40 deg.F, Bracket (123976)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1B9)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- HONEYWELL At72D1089 40Va Trans 120V-24V (AT72D1089)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- Nordfab Duct Fittings