Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101517
Zoro # G909253023
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 309 Degrees F
- Inside Diameter 14 in
- Environment Type Dusty
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101517
- Zoro # G909253023
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
For Nominal Duct Diameter | 4 in, 14 in |
Overall Length | 17 in |
Inlet Diameter | 14 in |
Outlet Diameter | 14 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
End Type | Quick Fit |
For Media Type | Dust |
Product Type | Double Branch |
Angle | 30 Degrees |
For Duct Shape | Round |
Material Thickness | 20 ga |
Series | QF |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
Shape | Double Branch |
Weight | 15 lb |
Material | Steel |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- ALL-FILTERS 16X20X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (16204.10 3PK)
- AMERI-VENT Pipe Section, 4" Dia., 5 ft. L (4E5)
- RUBBER-CAL "HVAC Insulated-Flex Ducting" Ventilation Duct Hose - 12-Inch by 25-Feet (01-194)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- Nordfab Duct Fittings