Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101503
Zoro # G109253052
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inside Diameter 14 in
- Shape Double Branch
- Weight 15 lb
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101503
- Zoro # G109253052
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 12 in, 14 in |
Overall Length | 33 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Shape | Double Branch |
Weight | 15 lb |
Series | QF |
For Duct Shape | Round |
Connection Type | Clamp Together |
Finish | Galvanized |
Environment Type | Dusty |
Material | Steel |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Product Type | Double Branch |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 20 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Air Purifier - Hepa Filter (1PAPUV27HF)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- DAYTON Lower Canopy (VECPFLCAG)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L (SRL12241)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- Nordfab Ducting, Venting & Accessories