Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101501
Zoro # G109253014
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inside Diameter 14 in
- Weight 15 lb
- Inlet Diameter 14 in
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101501
- Zoro # G109253014
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
Outlet Diameter | 12 in |
Overall Length | 29 in |
For Nominal Duct Diameter | 10 in, 12 in, 14 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Weight | 15 lb |
Material Thickness | 20 ga |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Material | Steel |
Series | QF |
Finish | Galvanized |
Connection Type | Clamp Together |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Shape | Double Branch |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Angle | 30 Degrees |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01624)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- REVCOR Blower Whl, Dia 5 1/2 In, Width 7 In (PD533-694)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nordfab Ducting, Venting & Accessories