Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101499
Zoro # G009253008
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Series QF
- End Type Quick Fit
- For Media Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101499
- Zoro # G009253008
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 12 in, 14 in |
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
Outlet Diameter | 12 in |
Overall Length | 25 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Angle | 30 Degrees |
Series | QF |
End Type | Quick Fit |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Weight | 15 lb |
Material | Steel |
Finish | Galvanized |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Material Thickness | 20 ga |
For Duct Shape | Round |
Shape | Double Branch |
Product Type | Double Branch |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Uv1A6 Uv Scanner, 1/2 Npt (UV1A6)
- SELKIRK CHIMNEY PIPE SS 6X12"" (206012U)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- HONEYWELL 32003532-005 High Temp Dual (32003532-0)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- DEFLECTO Deflect-O Jordan 3 in. L X 3 in. D Silver/White Aluminum Duct Connector, 12PK (DAC3C)
- Nordfab Ducting, Venting & Accessories