Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101497
Zoro # G609253019
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 6 in, 12 in, 14 in
- Maximum Pressure Rating 42 in wc
- Material Thickness 20 ga
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101497
- Zoro # G609253019
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 12 in, 14 in |
Overall Length | 21 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 12 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Finish | Galvanized |
Weight | 15 lb |
Material | Steel |
Angle | 30 Degrees |
End Type | Quick Fit |
For Duct Shape | Round |
For Media Type | Dust |
Shape | Double Branch |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- CARLIN 41000S0Cas 110V Constant Duty (41000S0CAS)
- DAYTON 30 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR3)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- Nordfab Duct Fittings