Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101481
Zoro # G309253036
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 10 in, 14 in
- Environment Type Dusty
- Product Type Double Branch
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101481
- Zoro # G309253036
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 10 in, 14 in |
Outlet Diameter | 10 in |
Inlet Diameter | 14 in |
Overall Length | 29 in |
Inside Diameter | 14 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Environment Type | Dusty |
Product Type | Double Branch |
End Type | Quick Fit |
Connection Type | Clamp Together |
For Media Type | Dust |
Shape | Double Branch |
Maximum Temperature Rating | 309 Degrees F |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
Series | QF |
For Duct Shape | Round |
Material Thickness | 20 ga |
Weight | 15 lb |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Emission Control Duct Hose, 28091 (28091)
- IMPERIAL MFG Firestarter Squares 144 (KK0313)
- YORK Pin Hinge, Brass, 1.563LG (S1-029-22199-000)
- CARRIER Motor, 1/10 HP, 208-230V, 1-Phase, 1680 rpm (14B0011N01)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- Nordfab Duct Fittings