Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101479
Zoro # G109252970
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- For Media Type Dust
- Material Thickness 20 ga
- Outlet Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101479
- Zoro # G109252970
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
Inside Diameter | 14 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 8 in, 10 in, 14 in |
Inlet Diameter | 14 in |
Branch Diameter | 8 in |
Details
Color | Silver |
End Type | Quick Fit |
For Media Type | Dust |
Material Thickness | 20 ga |
Finish | Galvanized |
Series | QF |
Angle | 30 Degrees |
Maximum Temperature Rating | 309 Degrees F |
Weight | 15 lb |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
For Duct Shape | Round |
Shape | Double Branch |
Material | Steel |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Gas Valve Thermocouple Adapter (ATHA1)
- FANTECH Ceiling Grille, 4 In. Dia., White (PBV4)
- EMERSON FLOW CONTROLS Solenoid Valve, 3/8", Nc 1.27Ton W/O Coil (047504)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Rubber (2101-0100-1525)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- Nordfab Ducting, Venting & Accessories