Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101475
Zoro # G909253047
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 17 in
- Outlet Diameter 10 in
- Connection Type Clamp Together
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101475
- Zoro # G909253047
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Outlet Diameter | 10 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 4 in, 10 in, 14 in |
Inside Diameter | 14 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Finish | Galvanized |
Shape | Double Branch |
Maximum Temperature Rating | 309 Degrees F |
Series | QF |
Weight | 15 lb |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Material | Steel |
For Media Type | Dust |
Environment Type | Dusty |
Product Type | Double Branch |
For Duct Shape | Round |
Material Thickness | 20 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- LIBERTY PUMPS Quicktree Kit (QT370-230-10)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- LENNOX Valves - R, 24V Reversing Valve, Le34W44 (34W44)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- Nordfab Ducting, Venting & Accessories