Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101463
Zoro # G609253033
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 29 in
- Outlet Diameter 8 in
- Inside Diameter 14 in
- Product Type Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101463
- Zoro # G609253033
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 29 in |
Outlet Diameter | 8 in |
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 8 in, 10 in, 14 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Product Type | Double Branch |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
Maximum Temperature Rating | 309 Degrees F |
Shape | Double Branch |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
End Type | Quick Fit |
Weight | 15 lb |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Material | Steel |
For Duct Shape | Round |
Material Thickness | 20 ga |
Series | QF |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS K-1231 Repair Kit (045072)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- HONEYWELL C7041B2005 Duct Or Hot Water (C7041B2005)
- GLOBAL EQUIPMENT 96" Industrial Ceiling Fan, DC Motor, 6 Speed (PDC-096)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- IMPERIAL MFG GROUP USA INC 3"26Ga Galv Straigh Tee (GV1822)
- Nordfab Ducting, Venting & Accessories