Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101461
Zoro # G309253104
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Overall Length 25 in
- Material Steel
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101461
- Zoro # G309253104
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 25 in |
Outlet Diameter | 8 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 8 in, 14 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
Series | QF |
Angle | 30 Degrees |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
For Media Type | Dust |
For Duct Shape | Round |
Shape | Double Branch |
Environment Type | Dusty |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
Product Type | Double Branch |
Weight | 15 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007331)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K595)
- ALTRONIX Relay Module 12/24VDC 75Ma DPDT, Relay, - (RB1224)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- Nordfab Ducting, Venting & Accessories