Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101445
Zoro # G309253166
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Double Branch
- Angle 30 Degrees
- Connection Type Clamp Together
- Outlet Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101445
- Zoro # G309253166
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 6 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 6 in, 8 in, 14 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Shape | Double Branch |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Product Type | Double Branch |
Maximum Temperature Rating | 309 Degrees F |
Weight | 15 lb |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Material Thickness | 20 ga |
For Duct Shape | Round |
Finish | Galvanized |
For Media Type | Dust |
Material | Steel |
Series | QF |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5S)
- GREYSTONE HOME PROD AB3BRWH106 GRILLE BASEBOARD REGISTER 10X6 (Phased Out)
- ALL-FILTERS 24 x 24x 1 Washable Electrostatic Furnace Air Filter (24241.E)
- ROBERTSHAW Orifice (10-210)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nordfab Duct Fittings