Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101431
Zoro # G409253097
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Double Branch
- Minimum Pressure Rating 2 in wc
- Maximum Temperature Rating 309 Degrees F
- Inside Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101431
- Zoro # G409253097
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 4 in, 8 in, 14 in |
Overall Length | 25 in |
Outlet Diameter | 4 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 309 Degrees F |
For Media Type | Dust |
Shape | Double Branch |
Material | Steel |
Weight | 15 lb |
Angle | 30 Degrees |
Finish | Galvanized |
For Duct Shape | Round |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Pilot Assembly (3H0374540001)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- DIAL MFG HD BRONZE FLOAT VLV3/8"" (4164)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 12.5", MER (FC100A1052)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- Nordfab Duct Fittings