Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101429
Zoro # G809253109
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 21 in
- Environment Type Dusty
- For Nominal Duct Diameter 4 in, 6 in, 14 in
- Weight 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101429
- Zoro # G809253109
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
For Nominal Duct Diameter | 4 in, 6 in, 14 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 4 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Environment Type | Dusty |
Weight | 15 lb |
Angle | 30 Degrees |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Shape | Double Branch |
Material | Steel |
Finish | Galvanized |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Double Branch |
For Duct Shape | Round |
Series | QF |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- NU-CALGON Condenser Cleaner, Aqueous Solution, 1 qt. (4372-24)
- GLOBAL INDUSTRIAL 24 Portable Tilt Blower Fan, Direct Drive (607220)
- HONEYWELL DC1202-1-0-0-0-1-0-0-0 (DC120210001000)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- IMPERIAL MFG Reducer/Increaser 26Ga 6X5 Glv (GV1200)
- Nordfab Duct Fittings