Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101332
Zoro # G609253187
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Double Branch
- Inlet Diameter 12 in
- Environment Type Dusty
- Outlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101332
- Zoro # G609253187
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Inside Diameter | 12 in |
Overall Length | 29 in |
For Nominal Duct Diameter | 10 in, 12 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Product Type | Double Branch |
Environment Type | Dusty |
End Type | Quick Fit |
Weight | 12.3 lb |
Material | Steel |
Shape | Double Branch |
Connection Type | Clamp Together |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 22 ga |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
For Duct Shape | Round |
Series | QF |
Finish | Galvanized |
Angle | 30 Degrees |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23227)
- DAIKIN Motor, 0.03 HP, 115V (106163021)
- HONEYWELL HOME REPLACEMENT COVER FOR TRUESTEAM HUMIDIFIERS (50028004-001)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2806-SGL)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nordfab Ducting, Venting & Accessories