Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101330
Zoro # G409253240
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Environment Type Dusty
- Material Steel
- For Nominal Duct Diameter 8 in, 12 in
- Maximum Temperature Rating 309 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101330
- Zoro # G409253240
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 12 in |
Overall Length | 25 in |
Outlet Diameter | 12 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Environment Type | Dusty |
Material | Steel |
Maximum Temperature Rating | 309 Degrees F |
Minimum Pressure Rating | 2 in wc |
Weight | 12.3 lb |
Connection Type | Clamp Together |
Angle | 30 Degrees |
End Type | Quick Fit |
Shape | Double Branch |
Finish | Galvanized |
Material Thickness | 22 ga |
For Duct Shape | Round |
For Media Type | Dust |
Product Type | Double Branch |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC Inside Corner 90 Degrees, White, Fits Classic (CL-IC)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 277V AC (SSHO4007)
- FIREYE Program Module (MP230)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Nordfab Duct Fittings