Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101328
Zoro # G909253221
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Minimum Pressure Rating 2 in wc
- Series QF
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101328
- Zoro # G909253221
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 6 in, 12 in |
Overall Length | 21 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Branch Diameter | 6 in |
Details
Color | Silver |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Series | QF |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Weight | 12.3 lb |
Material | Steel |
Environment Type | Dusty |
For Media Type | Dust |
Connection Type | Clamp Together |
Product Type | Double Branch |
Material Thickness | 22 ga |
Angle | 30 Degrees |
Maximum Temperature Rating | 309 Degrees F |
Finish | Galvanized |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTS AMERICA INC Door Sensor For Global Industrial„¢ Wing Air Curtain, Gray (1-4-0101-0454)
- MALCO GSG6 Extra-Long Magnetic Gutter Screw Guide, Red (GSG6)
- UNIWELD Refrigerant Gauge, Blue, 3-1/4" L, 500 psi (G430ND)
- GLOBAL INDUSTRIAL Dock Truck Mount for High Velocity Dock Fans (293097)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- Nordfab Ducting, Venting & Accessories