Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101326
Zoro # G209253204
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 4 in, 12 in
- For Media Type Dust
- Product Type Double Branch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101326
- Zoro # G209253204
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 12 in |
Outlet Diameter | 12 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Media Type | Dust |
Product Type | Double Branch |
Material | Steel |
For Duct Shape | Round |
Material Thickness | 22 ga |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Maximum Temperature Rating | 309 Degrees F |
Shape | Double Branch |
End Type | Quick Fit |
Weight | 12.3 lb |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Series | QF |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan (166206A)
- JOHNSON CONTROLS Condenser Fan Speed Control, 190-250 PSI (P66BAB-1C)
- TEMPCO Band Heater, 2 In. W, 1400 Deg F, 240V (BCH06429)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- IMPERIAL MFG Duct Wye Galv 6 X 6 X 6In 30Ga (GV0997)
- Nordfab Ducting, Venting & Accessories