Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101308
Zoro # G009253022
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Inside Diameter 12 in
- Maximum Pressure Rating 42 in wc
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101308
- Zoro # G009253022
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
Overall Length | 17 in |
Outlet Diameter | 10 in |
Inlet Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 10 in, 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Duct Shape | Round |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Series | QF |
Angle | 30 Degrees |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Double Branch |
For Media Type | Dust |
End Type | Quick Fit |
Environment Type | Dusty |
Shape | Double Branch |
Finish | Galvanized |
Material Thickness | 22 ga |
Material | Steel |
Weight | 12.3 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 3.75 X 13.5, Bright Brass, Brass (SPH212)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- SELKIRK STOVE PIPE CEIL PLATE 6"" (206411)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-075-125)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- Nordfab Ducting, Venting & Accessories