Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101298
Zoro # G109253045
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Overall Length 29 in
- For Nominal Duct Diameter 8 in, 10 in, 12 in
- Maximum Temperature Rating 309 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101298
- Zoro # G109253045
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 29 in |
For Nominal Duct Diameter | 8 in, 10 in, 12 in |
Outlet Diameter | 8 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Branch Diameter | 10 in |
Details
Color | Silver |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
For Duct Shape | Round |
Angle | 30 Degrees |
Series | QF |
Material Thickness | 22 ga |
For Media Type | Dust |
Connection Type | Clamp Together |
Material | Steel |
Weight | 12.3 lb |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Finish | Galvanized |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Pump Assembly (PA0613)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF75)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, 1000 Watts, 120 Volt, Gray (HS-1000-WXG)
- REZNOR Fan Control, 135 deg. to 40 deg.F, Bracket (123976)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- Nordfab Duct Fittings