Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101292
Zoro # G109253311
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Double Branch
- Angle 30 Degrees
- End Type Quick Fit
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101292
- Zoro # G109253311
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 8 in, 12 in |
Overall Length | 17 in |
Outlet Diameter | 8 in |
Inlet Diameter | 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Shape | Double Branch |
Angle | 30 Degrees |
End Type | Quick Fit |
For Duct Shape | Round |
Series | QF |
Weight | 12.3 lb |
Finish | Galvanized |
Product Type | Double Branch |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
Material Thickness | 22 ga |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Valve Float Coolr Brnz (4178)
- RHEEM 46-23115-02 Transformer (46-23115-0)
- HONEYWELL S87B1016 Dsi Control 11 Sec. (S87B1016)
- CHAMPION COOLER Aspen Pad, 22"x27", PK4 (310085-1)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- IMPERIAL MFG Boot Register Angle 2.25X12X 6 (GV0621-C)
- Nordfab Ducting, Venting & Accessories