Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101282
Zoro # G409253349
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Material Thickness 22 ga
- Maximum Temperature Rating 309 Degrees F
- Weight 12.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101282
- Zoro # G409253349
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
Outlet Diameter | 6 in |
Overall Length | 25 in |
Inlet Diameter | 12 in |
For Nominal Duct Diameter | 6 in, 8 in, 12 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Finish | Galvanized |
Material Thickness | 22 ga |
Maximum Temperature Rating | 309 Degrees F |
Weight | 12.3 lb |
End Type | Quick Fit |
Material | Steel |
Connection Type | Clamp Together |
Environment Type | Dusty |
Product Type | Double Branch |
Shape | Double Branch |
Series | QF |
For Media Type | Dust |
For Duct Shape | Round |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZJ8)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775A2009/U)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- HEIL QUAKER /ICP 1170927 Switch Vent Press (1170927)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- Nordfab Ducting, Venting & Accessories