Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101268
Zoro # G709252974
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inside Diameter 12 in
- Product Type Double Branch
- Angle 30 Degrees
- Shape Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101268
- Zoro # G709252974
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
Overall Length | 21 in |
Inlet Diameter | 12 in |
Outlet Diameter | 4 in |
For Nominal Duct Diameter | 4 in, 6 in, 12 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Product Type | Double Branch |
Angle | 30 Degrees |
Shape | Double Branch |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 22 ga |
For Duct Shape | Round |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Material | Steel |
Weight | 12.3 lb |
End Type | Quick Fit |
Environment Type | Dusty |
Series | QF |
Finish | Galvanized |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET 72" Electric Baseboard Heater, White, 1125/1500W, 208/240V (6F1500W)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- Nordfab Duct Fittings