Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101194
Zoro # G209253327
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 10 in
- Environment Type Dusty
- Inside Diameter 10 in
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101194
- Zoro # G209253327
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 6 in, 10 in |
Overall Length | 21 in |
Inlet Diameter | 10 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Environment Type | Dusty |
Connection Type | Clamp Together |
Finish | Galvanized |
End Type | Quick Fit |
For Duct Shape | Round |
Series | QF |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 22 ga |
Weight | 10 lb |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
Product Type | Double Branch |
For Media Type | Dust |
Shape | Double Branch |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 14x30x1 Standard Capacity Pleated Filter, MERV 11 (102-091-039)
- BELIMO 2-spdt AuxSwitches ALL NSR ACT (S2A)
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Connector Union Steel Galv 3In (GV1587)
- Nordfab Duct Fittings