Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101192
Zoro # G709253285
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Shape Double Branch
- For Media Type Dust
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101192
- Zoro # G709253285
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 10 in |
Overall Length | 17 in |
Outlet Diameter | 10 in |
Inlet Diameter | 10 in |
Inside Diameter | 10 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Material | Steel |
Shape | Double Branch |
For Media Type | Dust |
For Duct Shape | Round |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Weight | 10 lb |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
Material Thickness | 22 ga |
Series | QF |
Environment Type | Dusty |
Product Type | Double Branch |
End Type | Quick Fit |
Connection Type | Clamp Together |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DANFOSS Valve 3/8"Tr6 Txv R22 4Ton (067L5856)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500B)
- DAYTON Replacement Propeller, 30 in.dia. (41TH83)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- IMPERIAL MFG Register Boot Slv 6X12" (GV0699-C)
- Nordfab Duct Fittings