Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101182
Zoro # G809253314
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Maximum Temperature Rating 309 Degrees F
- Inside Diameter 10 in
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101182
- Zoro # G809253314
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 10 in |
Inlet Diameter | 10 in |
Overall Length | 25 in |
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 8 in, 10 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 309 Degrees F |
Series | QF |
For Duct Shape | Round |
Weight | 10 lb |
For Media Type | Dust |
Material | Steel |
Shape | Double Branch |
Connection Type | Clamp Together |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Finish | Galvanized |
End Type | Quick Fit |
Product Type | Double Branch |
Material Thickness | 22 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- GREYSTONE Register 4Way 8X8 Wht (C104M 08X08)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GRB-R1D White Round Ceiling Diffuser 8-7-6 in. Reducing Boot and Rotary Damper (HT-GRB-R1D)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- Nordfab Ducting, Venting & Accessories