Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101180
Zoro # G009253329
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 10 lb
- End Type Quick Fit
- Inlet Diameter 10 in
- Maximum Temperature Rating 309 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101180
- Zoro # G009253329
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 10 in |
For Nominal Duct Diameter | 6 in, 8 in, 10 in |
Inside Diameter | 10 in |
Overall Length | 21 in |
Outlet Diameter | 8 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Weight | 10 lb |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 22 ga |
Environment Type | Dusty |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
Shape | Double Branch |
Series | QF |
Angle | 30 Degrees |
Connection Type | Clamp Together |
For Duct Shape | Round |
Product Type | Double Branch |
Material | Steel |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 37-1/2 In. W (5PV62)
- DAYTON Rectangular OEM Blower, 3040 RPM, 1 Phase, Direct, Rolled Steel (1TDU9)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr. (70)
- A/C SAFE Window AC Support, Painted Steel (AC-080)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- Nordfab Ducting, Venting & Accessories