Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101166
Zoro # G309253272
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- For Duct Shape Round
- Angle 30 Degrees
- Inside Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101166
- Zoro # G309253272
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 10 in |
Inlet Diameter | 10 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 6 in, 10 in |
Outlet Diameter | 6 in |
Branch Diameter | 4 in |
Details
Color | Silver |
End Type | Quick Fit |
For Duct Shape | Round |
Angle | 30 Degrees |
Series | QF |
Shape | Double Branch |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
For Media Type | Dust |
Material Thickness | 22 ga |
Weight | 10 lb |
Environment Type | Dusty |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 511624520 Swth Press Set At (511624520)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U325)
- AMERI-VENT Chimney Liner, 5" x 35 ft., Aluminum (5ALK35)
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49133)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- Nordfab Duct Fittings