Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101156
Zoro # G409253004
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Maximum Temperature Rating 309 Degrees F
- Maximum Pressure Rating 42 in wc
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101156
- Zoro # G409253004
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 4 in |
Overall Length | 17 in |
Inside Diameter | 10 in |
Inlet Diameter | 10 in |
For Nominal Duct Diameter | 4 in, 10 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 309 Degrees F |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
Material | Steel |
Finish | Galvanized |
Connection Type | Clamp Together |
Material Thickness | 22 ga |
For Duct Shape | Round |
Environment Type | Dusty |
End Type | Quick Fit |
For Media Type | Dust |
Weight | 10 lb |
Product Type | Double Branch |
Shape | Double Branch |
Series | QF |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag14D020 208V E Poptop Two (AG14D020)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- 3M CUNO Ice Mach Filter Crtridge Hf60-S (56134-05)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- Nordfab Ducting, Venting & Accessories