Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101109
Zoro # G909253207
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Finish Galvanized
- For Nominal Duct Diameter 4 in, 8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101109
- Zoro # G909253207
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 8 in |
Outlet Diameter | 8 in |
Inlet Diameter | 8 in |
Inside Diameter | 8 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Series | QF |
Finish | Galvanized |
Material | Steel |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Connection Type | Clamp Together |
Angle | 30 Degrees |
Material Thickness | 22 ga |
For Duct Shape | Round |
Weight | 7.3 lb |
Shape | Double Branch |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Double Branch |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Double Branch, Weight 7.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC Right Hand Hinged End Cap, White, Fits Classic (CL-REC)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAC6)
- OPEN HEARTH GRATE FIREPLACE 27"" CAST (15427N)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- Nordfab Ducting, Venting & Accessories