Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101101
Zoro # G809253208
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Overall Length 21 in
- Material Steel
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101101
- Zoro # G809253208
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Inside Diameter | 8 in |
Outlet Diameter | 6 in |
Inlet Diameter | 8 in |
For Nominal Duct Diameter | 6 in, 8 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
Environment Type | Dusty |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Product Type | Double Branch |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 22 ga |
For Duct Shape | Round |
Angle | 30 Degrees |
Weight | 7.3 lb |
Shape | Double Branch |
For Media Type | Dust |
Series | QF |
Finish | Galvanized |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, Inlet Diameter 8 in, Overall Length 21 in, Product Type Double Branch, Weight 7.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter Assembly, 2-3/8"x2-3/8" (31CC58)
- QMARK Mounting Bracket, 15 to 20KW Heaters (B20)
- REZNOR Natural Gas Pilot Assembly, Standing (110859)
- DAYTON Air Curtain Cabinet, SS, 36x12-1/2x15-3/4 (4YN98)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- Nordfab Duct Fittings