Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101099
Zoro # G809253178
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 7.3 lb
- Connection Type Clamp Together
- Maximum Pressure Rating 42 in wc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101099
- Zoro # G809253178
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 6 in |
Inlet Diameter | 8 in |
Inside Diameter | 8 in |
For Nominal Duct Diameter | 4 in, 6 in, 8 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Weight | 7.3 lb |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Material | Steel |
For Media Type | Dust |
Material Thickness | 22 ga |
End Type | Quick Fit |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
Shape | Double Branch |
Series | QF |
For Duct Shape | Round |
Environment Type | Dusty |
Product Type | Double Branch |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Double Branch, Weight 7.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPER II-116944 Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 10in (SBS-121210 CBOX)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- MARKEL PRODUCTS Knob, Wall Heater 4300,208-240V (41800007K)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (2400-286)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- Nordfab Duct Fittings